Motion
C 7/8 RGD 1 1/4 1/4X1/8KW

LOVEJOY INC
C 7/8 RGD 1 1/4 1/4X1/8KW

69790400041 Gear Coupling Hub - 7/8, 1.2500 in, Finished with Keyway
MI ITEM #00507729
MFR #C 7/8 RGD 1 1/4 1/4X1/8KW
List Price$338.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 7/8 RGD 1 1/4 1/4X1/8KW

69790400041 Gear Coupling Hub - 7/8, 1.2500 in, Finished with Keyway
MI ITEM #00507729
MFR #C 7/8 RGD 1 1/4 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$338.88/each for your price

Overview

Mfr description
C-7/8-HUB RGD-1-1/4-1/4X1/8KW

Specifications

  • Coupling Size Code
    7/8
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.2500 in
  • Length Through Bore
    3.7500 in
  • Hub Diameter
    2.0000 in
  • Maximum Bore
    1.2500 in
  • Keyway Size
    1/4 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904000412
  • UPC_NO
    697904000412
  • Weight
    1.20 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text