Motion
C 7/8
69790400042 Continuous Coupling Sleeve - C, 7/8, 3.31 in OD, 2 in Length, Steel
Mi Item #00507731
MFR #C 7/8
Price$251.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400042 Continuous Coupling Sleeve - C, 7/8, 3.31 in OD, 2 in Length, Steel
Mi Item #00507731
MFR #C 7/8

Mfr description
C-7/8-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.92/each

Specifications

Dimensions

  • Coupling Size Code
    7/8
  • Half Sleeve Length
    1 in
  • Sleeve Outside Diameter  
    3.31 in
  • Sleeve Overall Length  
    2 in
  • Weight
    2.00 lbs

Details

  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904000429
  • Max Rpm
    18000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    C
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous
  • Tooth Profile
    Crowned
  • Torque Capacity
    2500 in
  • UPC_NO
    697904000429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)