Motion
C 7/8 SEAL STD

LOVEJOY INC
C 7/8 SEAL STD

69790400374 Gear Coupling Component - Seal, Coupling Size: 7/8, C Series, Rubber
MI ITEM #00507733
MFR #C 7/8 SEAL STD
Price$15.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 7/8 SEAL STD

69790400374 Gear Coupling Component - Seal, Coupling Size: 7/8, C Series, Rubber
MI ITEM #00507733
MFR #C 7/8 SEAL STD

Mfr description
C-7/8-SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.94/each

Specifications

Dimensions

  • Coupling Size Code
    7/8
  • Weight
    0.03 lbs

Details

  • Compatible Sleeve Type
    Continuous
  • Material
    Rubber
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal
  • Series
    C
  • UPC_NO
    697904003741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)