Motion
C 7/8 ACCY KIT

LOVEJOY INC
C 7/8 ACCY KIT

69790400043 Gear Coupling Component - Accessory Kit, Coupling Size: 7/8, C Series, Steel
Mi Item #00507738
MFR #C 7/8 ACCY KIT
Price$78.36/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 7/8 ACCY KIT

69790400043 Gear Coupling Component - Accessory Kit, Coupling Size: 7/8, C Series, Steel
Mi Item #00507738
MFR #C 7/8 ACCY KIT

Mfr description
C-7/8-ACCY KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.36/kt

Specifications

Dimensions

  • Coupling Size Code
    7/8
  • Weight
    0.25 lbs

Details

  • Compatible Sleeve Type
    Continuous
  • Includes
    (2) Seals
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    C
  • UPC_NO
    697904000436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)