Motion
C 1.5 W/CENTER

LOVEJOY INC
C 1.5 W/CENTER

69790400044 Gear Coupling Hub - 1.5, 42 mm, Rough Stock Bore, Flex-Rigid
Mi Item #00507739
MFR #C 1.5 W/CENTER
Price$223.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 1.5 W/CENTER

69790400044 Gear Coupling Hub - 1.5, 42 mm, Rough Stock Bore, Flex-Rigid
Mi Item #00507739
MFR #C 1.5 W/CENTER

Mfr description
C-1.5-HUB-W/CENTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.44/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Coupling Overall Length
    3-3/4 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    2.38 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.81 in
  • Sleeve Outside Diameter
    3-3/4 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904000443
  • Max Rpm
    15000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    7600 in
  • UPC_NO
    697904000443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)