Motion
C 1.5 3/4 3/16X3/32KW

LOVEJOY INC
C 1.5 3/4 3/16X3/32KW

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Finished w/ Keyway, Material: AISI 1045
Mi Item #00507740
MFR #C 1.5 3/4 3/16X3/32KW
Price$294.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 1.5 3/4 3/16X3/32KW

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Finished w/ Keyway, Material: AISI 1045
Mi Item #00507740
MFR #C 1.5 3/4 3/16X3/32KW

Mfr description
C-1.5-HUB-3/4-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.37/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in, 19.05 mm
  • Bore Diameter
    0.7500 in
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    2.3800 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Length Through Bore
    4.0000 in
  • Maximum Bore
    1.6300 in
  • Maximum Bore Diameter
    1.6300 in, 41.40 mm
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    C-1.5-HUB-3/4-3/16X3/32KW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904000451
  • Material
    AISI 1045
  • Product Type
    Gear Coupling Hubs
  • Series
    Series C
  • Shaft Attachment
    Keyway
  • UPC_NO
    697904000450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)