Motion
C 1.5 1 7/16 3/8X3/16KW

LOVEJOY INC
C 1.5 1 7/16 3/8X3/16KW

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #00507748
MFR #C 1.5 1 7/16 3/8X3/16KW
Price$338.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 1.5 1 7/16 3/8X3/16KW

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #00507748
MFR #C 1.5 1 7/16 3/8X3/16KW

Mfr description
C-1.5-HUB-1-7/16-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.53/each

Specifications

Dimensions

  • Bore - Side 1
    1.4375 in, 36.51 mm
  • Bore Diameter
    1.4375 in
  • Bore Length
    4.0000 in, 101.60 mm
  • Coupling Overall Length
    3-3/4 in
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    2.38 in
  • Keyway Size
    3/8 x 3/16 in, 9.525 x 4.76 mm
  • Length Through Bore
    1.81 in
  • Maximum Bore
    1.6300 in, 41.40 mm
  • Maximum Bore Diameter
    1.6300 in, 41.40 mm
  • Sleeve Outside Diameter
    3-3/4 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway, Low profile compact design
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790400053
  • Manufacturer Upc Number
    697904000535
  • Material
    AISI 1045
  • Max Rpm
    15000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Crowned
  • Torque Capacity
    7600 in
  • UPC_NO
    697904000535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)