Motion
C 1.5 1.501/1.502 3/8X3/16KW

LOVEJOY INC
C 1.5 1.501/1.502 3/8X3/16KW

69790400055 Gear Coupling Hub - 1.5, 1.501 in, Finished with Keyway, Full Flex
MI ITEM #00507761
MFR #C 1.5 1.501/1.502 3/8X3/16KW
Your Price$314.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 1.5 1.501/1.502 3/8X3/16KW

69790400055 Gear Coupling Hub - 1.5, 1.501 in, Finished with Keyway, Full Flex
MI ITEM #00507761
MFR #C 1.5 1.501/1.502 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$314.09/each(List $361.20)

Overview

Mfr description
C-1.5-HUB-1.501/1.502-3/8X3/16KW

Specifications

  • Coupling Size Code
    1.5
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.501 in
  • Flex Type
    Full Flex
  • Length Through Bore
    1.81 in
  • Coupling Overall Length
    3-3/4 in
  • Hub Diameter
    2.38 in
  • Torque Capacity
    7600 in
  • Max Rpm
    15000 rpm
  • Series
    C
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    3-3/4 in
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    697904000559
  • UPC_NO
    697904000559
  • Weight
    2.10 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text