Motion
C 1.5 RGD 1 5/8 3/8X3/16KW

LOVEJOY INC
C 1.5 RGD 1 5/8 3/8X3/16KW

69790400061 Gear Coupling Hub - 1.5, 1.6250 in, Finished with Keyway
MI ITEM #00507763
MFR #C 1.5 RGD 1 5/8 3/8X3/16KW
Your Price$314.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 1.5 RGD 1 5/8 3/8X3/16KW

69790400061 Gear Coupling Hub - 1.5, 1.6250 in, Finished with Keyway
MI ITEM #00507763
MFR #C 1.5 RGD 1 5/8 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$314.09/each(List $361.20)

Overview

Mfr description
C-1.5-HUB RGD-1-5/8-3/8X3/16KW

Specifications

  • Coupling Size Code
    1.5
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.6250 in
  • Length Through Bore
    4.0000 in
  • Hub Diameter
    2.3800 in
  • Maximum Bore
    1.6250 in
  • Keyway Size
    3/8 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904000611
  • UPC_NO
    697904000610
  • Weight
    2.10 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text