Motion
C 1.5
69790400062 Continuous Coupling Sleeve - C, 1.5, 3-3/4 in OD, 2.53 in Length, Steel
Mi Item #00507765
MFR #C 1.5
Price$312.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400062 Continuous Coupling Sleeve - C, 1.5, 3-3/4 in OD, 2.53 in Length, Steel
Mi Item #00507765
MFR #C 1.5

Mfr description
C-1.5-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.80/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Half Sleeve Length
    1.27 in
  • Sleeve Outside Diameter  
    3-3/4 in
  • Sleeve Overall Length  
    2.53 in
  • Weight
    3.36 lbs

Details

  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904000627
  • Max Rpm
    15000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    C
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous
  • Tooth Profile
    Crowned
  • Torque Capacity
    7600 in
  • UPC_NO
    697904000627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)