Motion
C 1.5 LOCK RING

LOVEJOY INC
C 1.5 LOCK RING

69790400377 Gear Coupling Component - Lock Ring, Coupling Size: 1.5, C Series, Steel
Mi Item #00507769
MFR #C 1.5 LOCK RING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 1.5 LOCK RING

69790400377 Gear Coupling Component - Lock Ring, Coupling Size: 1.5, C Series, Steel
Mi Item #00507769
MFR #C 1.5 LOCK RING

Mfr description
C-1.5-LOCK RING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Weight
    0.06 lbs

Details

  • Compatible Sleeve Type
    Continuous
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Lock Ring
  • Series
    C
  • UPC_NO
    697904003772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)