Motion
C 2 1 1/4X1/8KW

LOVEJOY INC
C 2 1 1/4X1/8KW

69790400066 Gear Coupling Hub - 2, 1 in, Finished with Keyway, Full Flex
MI ITEM #00507774
MFR #C 2 1 1/4X1/8KW
Your Price$313.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2 1 1/4X1/8KW

69790400066 Gear Coupling Hub - 2, 1 in, Finished with Keyway, Full Flex
MI ITEM #00507774
MFR #C 2 1 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$313.89/each(List $394.76)

Overview

Mfr description
C-2-HUB-1"-1/4X1/8KW

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1 in
  • Flex Type
    Full Flex
  • Length Through Bore
    2.06 in
  • Coupling Overall Length
    4-1/4 in
  • Hub Diameter
    3-1/4 in
  • Torque Capacity
    20200 in
  • Max Rpm
    12600 rpm
  • Series
    C
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    4-3/4 in
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    697904000665
  • UPC_NO
    697904000665
  • Weight
    4.40 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text