Motion
C 2 1.251/1.252 1/4X1/8KW

LOVEJOY INC
C 2 1.251/1.252 1/4X1/8KW

Gear Coupling Hub - Cplg Size: 2, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
MI ITEM #00507779
MFR #C 2 1.251/1.252 1/4X1/8KW
Price$435.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2 1.251/1.252 1/4X1/8KW

Gear Coupling Hub - Cplg Size: 2, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
MI ITEM #00507779
MFR #C 2 1.251/1.252 1/4X1/8KW

Mfr description
C-2-HUB-1.251/1.252-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.69/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in, 31.75 mm
  • Bore Diameter
    1.2500 in
  • Coupling Overall Length
    4-1/4 in
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Hub Diameter
    3-1/4 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.18 mm
  • Length Through Bore
    2.06 in
  • Maximum Bore
    2.1300 in, 54.10 mm
  • Maximum Bore Diameter
    2.1300 in, 54.10 mm
  • Sleeve Outside Diameter
    4-3/4 in
  • Weight
    4.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790400070
  • Manufacturer Upc Number
    697904000702
  • Material
    AISI 1045
  • Max Rpm
    12600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Crowned
  • Torque Capacity
    20200 in
  • UPC_NO
    697904000702

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)