Motion
C 2 1 7/8 1/2X1/4KW

LOVEJOY INC
C 2 1 7/8 1/2X1/4KW

69790400080 Gear Coupling Hub - 2, 1-7/8 in, Finished with Keyway, Full Flex
Mi Item #00507790
MFR #C 2 1 7/8 1/2X1/4KW
Price$394.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2 1 7/8 1/2X1/4KW

69790400080 Gear Coupling Hub - 2, 1-7/8 in, Finished with Keyway, Full Flex
Mi Item #00507790
MFR #C 2 1 7/8 1/2X1/4KW

Mfr description
C-2-HUB-1-7/8-1/2X1/4KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.76/each

Specifications

Dimensions

  • Bore Diameter
    1-7/8 in
  • Coupling Overall Length
    4-1/4 in
  • Coupling Size Code
    2
  • Hub Diameter
    3-1/4 in
  • Length Through Bore
    2.06 in
  • Sleeve Outside Diameter
    4-3/4 in
  • Weight
    4.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904000801
  • Max Rpm
    12600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    20200 in
  • UPC_NO
    697904000801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)