Motion
C 2 RGD W/CENTER

LOVEJOY INC
C 2 RGD W/CENTER

69790400087 Gear Coupling Hub - 2, 56 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00507794
MFR #C 2 RGD W/CENTER
Your Price$301.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2 RGD W/CENTER

69790400087 Gear Coupling Hub - 2, 56 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00507794
MFR #C 2 RGD W/CENTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$301.15/each(List $346.33)

Overview

Mfr description
C-2-HUB RGD-W/CENTER

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Rough Stock
  • Bore Diameter
    56 mm
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    2.06 in
  • Coupling Overall Length
    4-1/4 in
  • Hub Diameter
    3-1/4 in
  • Torque Capacity
    20200 in
  • Max Rpm
    12600 rpm
  • Series
    C
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    4-3/4 in
  • Keyway Size
    No Keyway
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    697904000871
  • UPC_NO
    697904000870
  • Weight
    4.40 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text