Motion
C 2
69790400088 Continuous Coupling Sleeve - C, 2, 4-3/4 in OD, 2.56 in Length, Steel
Mi Item #00507796
MFR #C 2
Price$402.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400088 Continuous Coupling Sleeve - C, 2, 4-3/4 in OD, 2.56 in Length, Steel
Mi Item #00507796
MFR #C 2

Mfr description
C-2-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$402.18/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Half Sleeve Length
    1.28 in
  • Sleeve Outside Diameter  
    4-3/4 in
  • Sleeve Overall Length  
    2.56 in
  • Weight
    4.28 lbs

Details

  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904000887
  • Max Rpm
    12600 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    C
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous
  • Tooth Profile
    Crowned
  • Torque Capacity
    20200 in
  • UPC_NO
    697904000887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)