Motion
C 2 LOCK RING

LOVEJOY INC
C 2 LOCK RING

69790400379 Gear Coupling Component - Lock Ring, Coupling Size: 2, C Series, Steel
Mi Item #00507800
MFR #C 2 LOCK RING
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2 LOCK RING

69790400379 Gear Coupling Component - Lock Ring, Coupling Size: 2, C Series, Steel
Mi Item #00507800
MFR #C 2 LOCK RING

Mfr description
C-2-LOCK RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Weight
    0.11 lbs

Details

  • Compatible Sleeve Type
    Continuous
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Lock Ring
  • Series
    C
  • UPC_NO
    697904003796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)