Motion
C 2.5 W/CENTER

LOVEJOY INC
C 2.5 W/CENTER

69790400090 Gear Coupling Hub - 2.5, 70 (Maximum) mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00507804
MFR #C 2.5 W/CENTER
Price$314.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2.5 W/CENTER

69790400090 Gear Coupling Hub - 2.5, 70 (Maximum) mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00507804
MFR #C 2.5 W/CENTER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$314.47/each

Specifications

Dimensions

  • Coupling Overall Length
    4-3/4 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    3.94 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2-1/4 in
  • Sleeve Outside Diameter
    5-1/2 in
  • Weight
    6.90 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904000901
  • Max Rpm
    11250 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    30200 in
  • UPC_NO
    697904000900

Overview

Mfr description
C-2.5-HUB-W/CENTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought