Motion
C 2.5 1 3/4 3/8X3/16KW

LOVEJOY INC
C 2.5 1 3/4 3/8X3/16KW

69790400094 Gear Coupling Hub - 2.5, 1-3/4 in, Finished with Keyway, Full Flex
MI ITEM #00507809
MFR #C 2.5 1 3/4 3/8X3/16KW
Price$451.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2.5 1 3/4 3/8X3/16KW

69790400094 Gear Coupling Hub - 2.5, 1-3/4 in, Finished with Keyway, Full Flex
MI ITEM #00507809
MFR #C 2.5 1 3/4 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$451.03/each

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • Coupling Overall Length
    4-3/4 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    3.94 in
  • Length Through Bore
    2-1/4 in
  • Sleeve Outside Diameter
    5-1/2 in
  • Weight
    6.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904000948
  • Max Rpm
    11250 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    30200 in
  • UPC_NO
    697904000948

Overview

Mfr description
C-2.5-HUB-1-3/4-3/8X3/16KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought