Motion
C2.5 X 2-5/8  FLEX HUB

LOVEJOY INC
C2.5 X 2-5/8 FLEX HUB

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #00507817
MFR #C2.5 X 2-5/8 FLEX HUB
Price$574.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C2.5 X 2-5/8 FLEX HUB

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #00507817
MFR #C2.5 X 2-5/8 FLEX HUB

Mfr description
C2.5 X 2-5/8 FLEX HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.67/each

Specifications

Dimensions

  • Bore - Side 1
    2.6250 in, 66.67 mm
  • Bore Diameter
    2.6250 in
  • Bore Length
    5.1300 in, 130.30 mm
  • Coupling Overall Length
    4-3/4 in
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    3.94 in
  • Keyway Size
    5/8 x 5/16 in, 15.875 x 7.938 mm
  • Length Through Bore
    2-1/4 in
  • Maximum Bore
    2.6300 in, 66.80 mm
  • Maximum Bore Diameter
    2.6300 in, 66.80 mm
  • Sleeve Outside Diameter
    5-1/2 in
  • Weight
    6.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway, Flexible Hub
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790400103
  • Manufacturer Upc Number
    697904001037
  • Material
    AISI 1045
  • Max Rpm
    11250 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Crowned
  • Torque Capacity
    30200 in
  • UPC_NO
    697904001037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)