Motion
C 2.5
69790400107 Continuous Coupling Sleeve - C, 2.5, 5-1/2 in OD, 3.06 in Length, Steel
Mi Item #00507821
MFR #C 2.5
Price$538.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400107 Continuous Coupling Sleeve - C, 2.5, 5-1/2 in OD, 3.06 in Length, Steel
Mi Item #00507821
MFR #C 2.5

Mfr description
C-2.5-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$538.47/each

Specifications

Dimensions

  • Coupling Size Code
    2.5
  • Half Sleeve Length
    1.53 in
  • Sleeve Outside Diameter  
    5-1/2 in
  • Sleeve Overall Length  
    3.06 in
  • Weight
    6.33 lbs

Details

  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904001075
  • Max Rpm
    11250 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    C
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous
  • Tooth Profile
    Crowned
  • Torque Capacity
    30200 in
  • UPC_NO
    697904001075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)