Motion
C 2.5 SEAL

LOVEJOY INC
C 2.5 SEAL

69790400380 Gear Coupling Component - Seal, Coupling Size: 2.5, C Series, Rubber
Mi Item #00507822
MFR #C 2.5 SEAL
Price$33.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2.5 SEAL

69790400380 Gear Coupling Component - Seal, Coupling Size: 2.5, C Series, Rubber
Mi Item #00507822
MFR #C 2.5 SEAL

Mfr description
C-2.5-SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.67/each

Specifications

Dimensions

  • Coupling Size Code
    2.5
  • Weight
    0.08 lbs

Details

  • Compatible Sleeve Type
    Continuous
  • Material
    Rubber
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal
  • Series
    C
  • UPC_NO
    697904003802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)