Motion
C 3 2 3/8 5/8X5/16KW

LOVEJOY INC
C 3 2 3/8 5/8X5/16KW

69790400110 Gear Coupling Hub - 3, 2.37500 in, Finished with Keyway
Mi Item #00507827
MFR #C 3 2 3/8 5/8X5/16KW
Price$633.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3 2 3/8 5/8X5/16KW

69790400110 Gear Coupling Hub - 3, 2.37500 in, Finished with Keyway
Mi Item #00507827
MFR #C 3 2 3/8 5/8X5/16KW

Mfr description
C-3-HUB-2-3/8-5/8X5/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.20/each

Specifications

Dimensions

  • Bore Diameter
    2.37500 in
  • Coupling Size Code
    3
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    5.7500 in
  • Maximum Bore
    3.1300 in
  • Weight
    11.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904001105
  • Product Type
    Gear Coupling Hubs
  • UPC_NO
    697904001105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)