Motion
C 3 2 7/8 3/4X3/8 KW

LOVEJOY INC
C 3 2 7/8 3/4X3/8 KW

69790401076 Gear Coupling Hub - 3, 2-7/8 in, Finished with Keyway, Full Flex
MI ITEM #00507831
MFR #C 3 2 7/8 3/4X3/8 KW
Your Price$599.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3 2 7/8 3/4X3/8 KW

69790401076 Gear Coupling Hub - 3, 2-7/8 in, Finished with Keyway, Full Flex
MI ITEM #00507831
MFR #C 3 2 7/8 3/4X3/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$599.06/each(List $688.92)

Overview

Mfr description
C-3-HUB-2-7/8-3/4X3/8 KW

Specifications

  • Coupling Size Code
    3
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    2-7/8 in
  • Flex Type
    Full Flex
  • Length Through Bore
    2.63 in
  • Coupling Overall Length
    5-1/2 in
  • Hub Diameter
    4-3/4 in
  • Torque Capacity
    50400 in
  • Max Rpm
    9000 rpm
  • Series
    C
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    6.63 in
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    697904010763
  • UPC_NO
    697904010763
  • Weight
    8.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought