Motion
C 3 3 3/4X3/8 KW

LOVEJOY INC
C 3 3 3/4X3/8 KW

69790401053 Gear Coupling Hub - 3, 3 in, Finished with Keyway, Full Flex
Mi Item #00507832
MFR #C 3 3 3/4X3/8 KW
Price$606.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3 3 3/4X3/8 KW

69790401053 Gear Coupling Hub - 3, 3 in, Finished with Keyway, Full Flex
Mi Item #00507832
MFR #C 3 3 3/4X3/8 KW

Mfr description
C-3-HUB-3"-3/4X3/8 KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$606.82/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Coupling Overall Length
    5-1/2 in
  • Coupling Size Code
    3
  • Hub Diameter
    4-3/4 in
  • Length Through Bore
    2.63 in
  • Sleeve Outside Diameter
    6.63 in
  • Weight
    9.19 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904010534
  • Max Rpm
    9000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    50400 in
  • UPC_NO
    697904010534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)