Motion
C 3
69790400114 Continuous Coupling Sleeve - C, 3, 6.63 in OD, 3-3/4 in Length, Steel
Mi Item #00507836
MFR #C 3
Price$781.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400114 Continuous Coupling Sleeve - C, 3, 6.63 in OD, 3-3/4 in Length, Steel
Mi Item #00507836
MFR #C 3

Mfr description
C-3-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$781.34/each

Specifications

Dimensions

  • Coupling Size Code
    3
  • Half Sleeve Length
    1.88 in
  • Sleeve Outside Diameter  
    6.63 in
  • Sleeve Overall Length  
    3-3/4 in
  • Weight
    9.70 lbs

Details

  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904001143
  • Max Rpm
    9000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    C
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous
  • Tooth Profile
    Crowned
  • Torque Capacity
    50400 in
  • UPC_NO
    697904001143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)