Motion
C 3 SEAL

LOVEJOY INC
C 3 SEAL

69790400382 Gear Coupling Component - Seal, Coupling Size: 3, C Series, Rubber
Mi Item #00507838
MFR #C 3 SEAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3 SEAL

69790400382 Gear Coupling Component - Seal, Coupling Size: 3, C Series, Rubber
Mi Item #00507838
MFR #C 3 SEAL

Mfr description
C-3-SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    3
  • Weight
    0.19 lbs

Details

  • Compatible Sleeve Type
    Continuous
  • Material
    Rubber
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal
  • Series
    C
  • UPC_NO
    697904003826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)