Motion
C 3.5 RSB

LOVEJOY INC
C 3.5 RSB

69790400116 Gear Coupling Hub - 3.5, 30 to 97 mm, 32 to 97 mm, Rough Stock Bore, Flex-Rigid
Mi Item #00507841
MFR #C 3.5 RSB
Price$932.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3.5 RSB

69790400116 Gear Coupling Hub - 3.5, 30 to 97 mm, 32 to 97 mm, Rough Stock Bore, Flex-Rigid
Mi Item #00507841
MFR #C 3.5 RSB

Mfr description
C-3.5-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.89/each

Specifications

Dimensions

  • Coupling Overall Length
    8-3/4 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    5.38 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    4-1/4 in
  • Sleeve Outside Diameter
    7-1/2 in
  • Weight
    25.40 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001167
  • Max Rpm
    8400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    88200 in
  • UPC_NO
    697904001167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)