Motion
C 3.5 3 3/8 7/8X7/16KW SS

LOVEJOY INC
C 3.5 3 3/8 7/8X7/16KW SS

69790400618 Gear Coupling Hub - 3.5, 3-3/8 in, Finished with Keyway, Full Flex
MI ITEM #00507845
MFR #C 3.5 3 3/8 7/8X7/16KW SS
Price$949.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3.5 3 3/8 7/8X7/16KW SS

69790400618 Gear Coupling Hub - 3.5, 3-3/8 in, Finished with Keyway, Full Flex
MI ITEM #00507845
MFR #C 3.5 3 3/8 7/8X7/16KW SS

Mfr description
C-3.5-HUB-3-3/8-7/8X7/16KW-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$949.59/each

Specifications

Dimensions

  • Bore Diameter
    3-3/8 in
  • Coupling Overall Length
    8-3/4 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    5.38 in
  • Length Through Bore
    4-1/4 in
  • Sleeve Outside Diameter
    7-1/2 in
  • Weight
    18.89 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904006186
  • Max Rpm
    8400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    88200 in
  • UPC_NO
    697904006186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)