Motion
C 3.5 3 1/2 7/8X7/16KW

LOVEJOY INC
C 3.5 3 1/2 7/8X7/16KW

69790400617 Gear Coupling Hub - 3.5, 3-1/2 in, Finished with Keyway, Full Flex
MI ITEM #00507846
MFR #C 3.5 3 1/2 7/8X7/16KW
Your Price$893.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3.5 3 1/2 7/8X7/16KW

69790400617 Gear Coupling Hub - 3.5, 3-1/2 in, Finished with Keyway, Full Flex
MI ITEM #00507846
MFR #C 3.5 3 1/2 7/8X7/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$893.74/each(List $1,027.80)

Overview

Mfr description
C-3.5-HUB-3-1/2-7/8X7/16KW

Specifications

  • Coupling Size Code
    3.5
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    3-1/2 in
  • Flex Type
    Full Flex
  • Length Through Bore
    4-1/4 in
  • Coupling Overall Length
    8-3/4 in
  • Hub Diameter
    5.38 in
  • Torque Capacity
    88200 in
  • Max Rpm
    8400 rpm
  • Series
    C
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    7-1/2 in
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    697904006179
  • UPC_NO
    697904006179
  • Weight
    18.13 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought