Motion
C 3.5
69790400119 Continuous Coupling Sleeve - C, 3.5, 7-1/2 in OD, 4 in Length, Steel
MI ITEM #00507849
MFR #C 3.5
Price$1,094.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400119 Continuous Coupling Sleeve - C, 3.5, 7-1/2 in OD, 4 in Length, Steel
MI ITEM #00507849
MFR #C 3.5

Mfr description
C-3.5-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,094.84/each

Specifications

Dimensions

  • Coupling Size Code
    3.5
  • Half Sleeve Length
    2 in
  • Sleeve Outside Diameter  
    7-1/2 in
  • Sleeve Overall Length  
    4 in
  • Weight
    13.62 lbs

Details

  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904001198
  • Max Rpm
    8400 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    C
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous
  • Tooth Profile
    Crowned
  • Torque Capacity
    88200 in
  • UPC_NO
    697904001198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)