Motion
C 3.5 SEAL

LOVEJOY INC
C 3.5 SEAL

69790400384 Gear Coupling Component - Seal, Coupling Size: 3.5, C Series, Rubber
MI ITEM #00507850
MFR #C 3.5 SEAL
Your Price$106.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3.5 SEAL

69790400384 Gear Coupling Component - Seal, Coupling Size: 3.5, C Series, Rubber
MI ITEM #00507850
MFR #C 3.5 SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.86/each(List $122.89)

Overview

Mfr description
C-3.5-SEAL

Specifications

  • Product Types
    Seal
  • Coupling Size Code
    3.5
  • Series
    C
  • Material
    Rubber
  • Compatible Sleeve Type
    Continuous
  • UPC_NO
    697904003840
  • Weight
    0.28 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought