Motion
C 3.5 ACCY KIT

LOVEJOY INC
C 3.5 ACCY KIT

69790400120 Gear Coupling Component - Accessory Kit, Coupling Size: 3.5, C Series
Mi Item #00507852
MFR #C 3.5 ACCY KIT
Price$372.66/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3.5 ACCY KIT

69790400120 Gear Coupling Component - Accessory Kit, Coupling Size: 3.5, C Series
Mi Item #00507852
MFR #C 3.5 ACCY KIT

Mfr description
C-3.5-ACCY KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.66/kt

Specifications

Dimensions

  • Coupling Size Code
    3.5
  • Weight
    1.20 lbs

Details

  • Compatible Sleeve Type
    Continuous
  • Includes
    (2) Seals
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    C
  • UPC_NO
    697904001204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)