Motion
C 4 RSB
69790400121 Gear Coupling Hub - 4, 44 to 111 mm, Rough Stock Bore, Flex-Rigid
Mi Item #00507853
MFR #C 4 RSB
Price$993.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400121 Gear Coupling Hub - 4, 44 to 111 mm, Rough Stock Bore, Flex-Rigid
Mi Item #00507853
MFR #C 4 RSB

Mfr description
C-4-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.88/each

Specifications

Dimensions

  • Coupling Overall Length
    9 in
  • Coupling Size Code
    4
  • Hub Diameter
    6-1/4 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    4.38 in
  • Sleeve Outside Diameter
    8-3/4 in
  • Weight
    39.33 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001211
  • Max Rpm
    7200 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    126000 in
  • UPC_NO
    697904001211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)