Overview
Mfr description
C-4-ACCY KIT
Specifications
- Product TypesAccessory Kit
- Coupling Size Code4
- SeriesC
- Compatible Sleeve TypeContinuous
- UPC_NO697904001242
- Weight2.20 lbs
- Includes(2) Seals
- Product TypeGear Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data