Motion
C 4 RGD RSB

LOVEJOY INC
C 4 RGD RSB

Gear Coupling Hub - Cplg Size: 4, Bore Type: Rough Stock, Flex-Rigid, Material: Steel
Mi Item #00507858
MFR #C 4 RGD RSB
Price$1,731.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 4 RGD RSB

Gear Coupling Hub - Cplg Size: 4, Bore Type: Rough Stock, Flex-Rigid, Material: Steel
Mi Item #00507858
MFR #C 4 RGD RSB

Mfr description
C-4-HUB RGD-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,731.95/each

Specifications

Dimensions

  • Bore Length
    6.6300 in, 168.40 mm
  • Coupling Overall Length
    9 in
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Hub Diameter
    6-1/4 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    4.38 in
  • Maximum Bore
    4.1300 in, 104.90 mm
  • Maximum Bore Diameter
    4.1300 in, 104.90 mm
  • Sleeve Outside Diameter
    8-3/4 in
  • Weight
    57.00 lbs

Details

  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Rigid Style
  • Coupling Type
    Gear
  • Design Features
    Rigid w, Rough Stock Bore
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Hub Style
    Unbored
  • Manufacturer Catalog Number
    69790400122
  • Manufacturer Upc Number
    697904001228
  • Material
    AISI 1045
  • Max Rpm
    7200 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    126000 in
  • UPC_NO
    697904001228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)