Motion
C 4
69790400123 Continuous Coupling Sleeve - C, 4, 8-3/4 in OD, 4.63 in Length, Steel
Mi Item #00507859
MFR #C 4
Price$1,394.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400123 Continuous Coupling Sleeve - C, 4, 8-3/4 in OD, 4.63 in Length, Steel
Mi Item #00507859
MFR #C 4

Mfr description
C-4-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,394.05/each

Specifications

Dimensions

  • Coupling Size Code
    4
  • Half Sleeve Length
    2.31 in
  • Sleeve Outside Diameter  
    8-3/4 in
  • Sleeve Overall Length  
    4.63 in
  • Weight
    20.87 lbs

Details

  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904001235
  • Max Rpm
    7200 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    C
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous
  • Tooth Profile
    Crowned
  • Torque Capacity
    126000 in
  • UPC_NO
    697904001235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)