Motion
C 4 LOCK RING

LOVEJOY INC
C 4 LOCK RING

69790400387 Gear Coupling Component - Lock Ring, Coupling Size: 4, C Series, Steel
MI ITEM #00507862
MFR #C 4 LOCK RING
List Price$156.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 4 LOCK RING

69790400387 Gear Coupling Component - Lock Ring, Coupling Size: 4, C Series, Steel
MI ITEM #00507862
MFR #C 4 LOCK RING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.40/each for your price

Overview

Mfr description
C-4-LOCK RING

Specifications

  • Product Types
    Lock Ring
  • Coupling Size Code
    4
  • Series
    C
  • Material
    Steel
  • Compatible Sleeve Type
    Continuous
  • UPC_NO
    697904003871
  • Weight
    0.50 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought