Motion
C 4.5 RSB

LOVEJOY INC
C 4.5 RSB

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Rough Stock, Flex-Rigid, Material: Steel
Mi Item #00507863
MFR #C 4.5 RSB
Price$1,478.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 4.5 RSB

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Rough Stock, Flex-Rigid, Material: Steel
Mi Item #00507863
MFR #C 4.5 RSB

Mfr description
C-4.5-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,478.64/each

Specifications

Dimensions

  • Coupling Overall Length
    10-1/4 in
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Hub Diameter
    7-1/4 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    5 in
  • Maximum Bore
    4.7500 in, 120.65 mm
  • Maximum Bore Diameter
    4.7500 in, 120.65 mm
  • Sleeve Outside Diameter
    9-1/2 in
  • Weight
    51.00 lbs

Details

  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Standard C Type
  • Coupling Type
    Gear
  • Design Features
    Basis for all types deg F Lovejoy, Sier-Bath Continuous Sleeve Couplings, Low profile compact design is easy to implement, Single (flex-rigid) or double (flex-flex) engagement
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Hub Style
    Unbored
  • Manufacturer Catalog Number
    69790400125
  • Manufacturer Upc Number
    697904001259
  • Material
    AISI 1045
  • Max Rpm
    6600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Shaft Spacing
    0.2500 in, 6.35 mm
  • Tooth Profile
    Crowned
  • Torque Capacity
    184000 in
  • UPC_NO
    697904001259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)