Motion
C 4.5
69790400126 Continuous Coupling Sleeve - C, 4.5, 9-1/2 in OD, 4.88 in Length, Steel
MI ITEM #00507865
MFR #C 4.5
Your Price$1,874.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400126 Continuous Coupling Sleeve - C, 4.5, 9-1/2 in OD, 4.88 in Length, Steel
MI ITEM #00507865
MFR #C 4.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,874.93/each(List $2,156.17)

Overview

Mfr description
C-4.5-SLEEVE

Specifications

  • Coupling Size Code
    4.5
  • Sleeve Type
    Continuous
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Full Flex
  • Series
    C
  • Torque Capacity
    184000 in
  • Max Rpm
    6600 rpm
  • Tooth Profile
    Crowned
  • Half Sleeve Length
    2.44 in
  • Manufacturer Upc Number
    697904001266
  • UPC_NO
    697904001266
  • Weight
    20.00 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text