Motion
C4.5  SEAL STD

LOVEJOY INC
C4.5 SEAL STD

69790400388 Gear Coupling Component - Seal, Coupling Size: 4.5, C Series, Rubber
MI ITEM #00507866
MFR #C4.5 SEAL STD
List Price$189.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C4.5 SEAL STD

69790400388 Gear Coupling Component - Seal, Coupling Size: 4.5, C Series, Rubber
MI ITEM #00507866
MFR #C4.5 SEAL STD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.93/each for your price

Overview

Mfr description
C-4.5-SEAL

Specifications

  • Product Types
    Seal
  • Coupling Size Code
    4.5
  • Series
    C
  • Material
    Rubber
  • Compatible Sleeve Type
    Continuous
  • UPC_NO
    697904003888
  • Weight
    0.54 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought