Overview
Mfr description
C-4.5-ACCY KIT
Specifications
- Product TypesAccessory Kit
- Coupling Size Code4.5
- SeriesC
- Compatible Sleeve TypeContinuous
- UPC_NO697904001273
- Weight2.40 lbs
- Includes(2) Seals
- Product TypeGear Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data