Motion
C 5 RSB
69790400128 Gear Coupling Hub - 5, 73 to 160 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00507872
MFR #C 5 RSB
Your Price$1,933.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400128 Gear Coupling Hub - 5, 73 to 160 mm, Rough Stock Bore, Flex-Rigid
MI ITEM #00507872
MFR #C 5 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,933.35/each(List $2,320.02)

Overview

Mfr description
C-5-HUB-RSB

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    6 in
  • Coupling Overall Length
    12-1/4 in
  • Hub Diameter
    8-1/4 in
  • Torque Capacity
    270900 in
  • Max Rpm
    6300 rpm
  • Series
    C
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    10-3/4 in
  • Keyway Size
    No Keyway
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    697904001281
  • UPC_NO
    697904001280
  • Weight
    70.50 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text