Motion
C 5 HUB RGD RSB

LOVEJOY INC
C 5 HUB RGD RSB

69790400434 Gear Coupling Hub - 5, Rough Stock Bore
MI ITEM #00507873
MFR #C 5 HUB RGD RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 5 HUB RGD RSB

69790400434 Gear Coupling Hub - 5, Rough Stock Bore
MI ITEM #00507873
MFR #C 5 HUB RGD RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C5 RSB RIGID HUB

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Rough Stock
  • Length Through Bore
    7.8800 in
  • Hub Diameter
    8.2500 in
  • Maximum Bore
    5.7500 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904004342
  • Weight
    79.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text