Motion
C5 SEAL STD

LOVEJOY INC
C5 SEAL STD

69790400390 Gear Coupling Component - Seal, Buna-N Rubber
MI ITEM #00507875
MFR #C5 SEAL STD
Price$275.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C5 SEAL STD

69790400390 Gear Coupling Component - Seal, Buna-N Rubber
MI ITEM #00507875
MFR #C5 SEAL STD

Mfr description
C-5-SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.58/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Bolt Circle Diameter
    8.1200 in, 206.25 mm
  • Coupling Overall Length
    12.2500 in, 311.15 mm
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Distance Between Shafts
    0.2500 in, 6.35 mm
  • Hub Diameter
    8.2500 in, 209.55 mm
  • Length Through Bore
    6.0000 in, 152.40 mm
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.0070 in
  • Maximum Bore
    5.7500 in, 146.05 mm
  • Maximum Bore Diameter
    5.7500 in, 146.05 mm
  • Outside Diameter
    10.7500 in
  • Overall Length
    12.2500 in
  • Parallel Misalignment
    0.0070 in, 0.18 mm
  • Sleeve Outside Diameter
    10.7500 in
  • Sleeve Overall Length
    5.7500 in
  • Weight
    0.63 lbs

Details

  • Color
    Metallic
  • Component Type
    Seal
  • Coupling Component
    Seal
  • Coupling Style
    Continuous Sleeve
  • Coupling Type
    Gear
  • Design Features
    Reinforced rubber seals with snap rings to hold lubricant in place, Simple and inexpensive type deg F gear coupling, All steel sleeves and hubs, Available as vertical and horizontal couplings, Wide variety deg F special variations such as full-flex, flex-rigid mill motor, Standard configurations are available deg F the shelf
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    69790400390
  • Manufacturer Upc Number
    697904003901
  • Material
    Buna-N Rubber
  • Max Rpm
    2100 rpm
  • Maximum Speed
    2100 rpm
  • Maximum Torque
    270900 in/lb
  • Operating Temperature Range
    -40 to 212 °F
  • Performance Features
    Max. Speed (Unbalanced) 2100 rpm, Nominal Torque 270900.0000 in lbs, Parallel Misalignment 0.0070 in, Max. Angular Misalignment 0.25 °per Mesh
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal
  • Series
    C Type
  • Shaft Spacing
    0.2500 in, 6.35 mm
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous Sleeve
  • Temperature Rating
    -40 to 212 °F
  • Torque Capacity
    270,900.00 in-lb, 30,607.50 N-m
  • Torque Rating (in-lb)
    270,900.00 in-lb, 30,607.50 N-m
  • UPC_NO
    697904003901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)