Overview
Mfr description
C-5-ACCY KIT
Specifications
- Product TypesAccessory Kit
- Coupling Size Code5
- SeriesC
- Compatible Sleeve TypeContinuous
- UPC_NO697904001310
- Weight2.60 lbs
- Includes(2) Seals
- Product TypeGear Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data