Motion
C 6 RSB
Gear Coupling Hub - Cplg Size: 6, Bore Type: Rough Stock, Flex-Rigid, Material: Steel
Mi Item #00507884
MFR #C 6 RSB
Price$4,341.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Coupling Hub - Cplg Size: 6, Bore Type: Rough Stock, Flex-Rigid, Material: Steel
Mi Item #00507884
MFR #C 6 RSB

Mfr description
C-6-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,341.64/each

Specifications

Dimensions

  • Bore Length
    9.5000 in, 241.30 mm
  • Coupling Overall Length
    13 in
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Hub Diameter
    9-1/2 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    6.38 in
  • Maximum Bore
    6.7500 in, 168.40 mm
  • Maximum Bore Diameter
    6.7500 in, 168.40 mm
  • Outside Diameter
    9.5000 in
  • Sleeve Outside Diameter
    12-1/4 in
  • Weight
    107.00 lbs

Details

  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    Basis for all types deg F Lovejoy, Sier-Bath Continuous Sleeve Couplings, Low profile compact design is easy to implement, Single (flex-rigid) or double (flex-flex) engagement
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Hub Style
    Unbored
  • Manufacturer Catalog Number
    69790400316
  • Manufacturer Upc Number
    697904003161
  • Material
    AISI 1045
  • Max Rpm
    6000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    378000 in
  • UPC_NO
    697904003161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)