Motion
C 6
Continuou Coupling Sleeve - C, 6, 12-1/4 in OD, 6-1/2 in Length, Steel
Mi Item #00507886
MFR #C 6
Price$4,648.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Continuou Coupling Sleeve - C, 6, 12-1/4 in OD, 6-1/2 in Length, Steel
Mi Item #00507886
MFR #C 6

Mfr description
C-6-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,648.65/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Bolt Circle Diameter
    9.2500 in, 234.95 mm
  • Coupling Overall Length
    13.0000 in, 330.20 mm
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Distance Between Shafts
    0.2500 in, 6.35 mm
  • Half Sleeve Length
    3-1/4 in
  • Hub Diameter
    9.5000 in, 241.30 mm
  • Length Through Bore
    6.3800 in, 162.05 mm
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.0090 in
  • Maximum Bore
    6.7500 in, 171.45 mm
  • Maximum Bore Diameter
    6.7500 in, 171.45 mm
  • Min Bore Diameter
    0.8750 in, 22.23 mm
  • Outside Diameter
    12.2500 in
  • Overall Length
    13.0000 in
  • Parallel Misalignment
    0.0090 in, 0.23 mm
  • Sleeve Outside Diameter  
    12-1/4 in
  • Sleeve Overall Length  
    6-1/2 in
  • Weight
    73.73 lbs

Details

  • Bore Fit
    Interference Fit
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    C Type Flex-Flex Couplings
  • Coupling Type
    Continuous Sleeve Gear Type Couplings
  • Design Features
    Simple and inexpensive all steel type deg F gear coupling constructed with a single sleeve and 2 hubs, Precision cut 20° pressure angle gear teeth with minimum backlash, Angular misalignment deg F 1/2° per gear mesh (flex-plane), Interference fit (standard) and Clearance fit on bores are available, Patented and tested BUNA N seal design with reinforced washers bonded to the inside edges which positively retain lubricant and seal the interior from outside contaminants, Reinforced rubber seals with snap rings to hold in lubricant, Two snap rings made deg F hardened spring steel which securely hold the coupling together
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    600 hp
  • Hub Material
    Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    69790400430
  • Manufacturer Upc Number
    697904004304
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    2000 rpm
  • Maximum Torque
    378000 in/lb
  • Performance Features
    Angular misalignment deg F 1/2° per gear mesh (flex-plane), Load Capacities range from 2,500.0000 in-lbs up to 2,520,0.0000 in-lbs, Withstand 100,000 pounds deg F end thrust, Max. Speed (Unbalanced) 2000 rpm, Nominal Torque 378000.0000 in lbs
  • Product Type
    Gear Coupling Sleeves
  • Series
    C
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.2500 in, 6.35 mm
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous
  • Tooth Profile
    Crowned
  • Torque Capacity
    378000 in
  • Torque Rating (in-lb)
    378,000.00 in-lb, 42,708.24 N-m
  • UPC_NO
    697904004304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)