Motion
C6 LOCK RING STD

LOVEJOY INC
C6 LOCK RING STD

69790400393 Gear Coupling Component - Lock Ring, Coupling Size: 6, C Series, Steel
MI ITEM #00507889
MFR #C6 LOCK RING STD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C6 LOCK RING STD

69790400393 Gear Coupling Component - Lock Ring, Coupling Size: 6, C Series, Steel
MI ITEM #00507889
MFR #C6 LOCK RING STD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C6 LOCKRING STD

Specifications

  • Product Types
    Lock Ring
  • Coupling Size Code
    6
  • Series
    C
  • Material
    Steel
  • Compatible Sleeve Type
    Continuous
  • Weight
    0.72 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text