Specifications
Dimensions
- Coupling Size Code6
- Weight4.00 lbs
Details
- Compatible Sleeve TypeContinuous
- Includes(2) Seals
- Product TypeGear Coupling Components
- Product TypesAccessory Kit
- SeriesC
- UPC_NO697904004328
Overview
Mfr description
C-6-ACCY KIT